1. Tools & Machining/
  2. Hand Tools/
  3. Wrenches/
  4. Spanner Sets
Metric Open Ended Spanner Set

Metric Open Ended Spanner Set


Select
See all variants from
£7.99Inc VAT (20%)
Up to 4.5% off

See all variants from £7.99

Description

Made of chrome vanadium steel with polished mirror finish and 15° offset open heads. Cold stamped for easy identification each tool conforms to DIN 3110 standard.

Features and Benefits
• Manufactured from chrome vanadium steel for increased tool durability
• Polished mirror finish for easy cleaning
• 15° offset open heads for efficient wrenching range of motion
• Cold stamped for easy tool identification

Standards
• Conforms to DIN 3110

Contents
• 6 x 7mm
• 8 x 9mm
• 10 x 11mm
• 12 x 13mm
• 14 x 15mm
• 16 x 17mm
• 18 x 19mm
• 20 x 22mm
• 21 x 23mm
• 24 x 27mm
• 30 x 32mm

See full description

Feature Attributes

Metric or Imperial:
Metric
Material:
Chrome Vanadium Steel
Finish/Coating:
Mirror Finish
Standards Met:
DIN 3110
Type:
Open Ended Spanner Set
Product Type:
Open Ended Spanner Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome