71-CP7R Coping Saw Blades (10 Pack)

71-CP7R Coping Saw Blades (10 Pack)

Order Code: ZT2601757S

£4.99 Inc VAT (20%)


Description

Eclipse 71-CP7R Coping Saw Blades (pack of 10) to fit most coping saws The Eclipse 71-CP7R Coping Saw Blades are manufactured from high-quality high steel. They measure 165mm (6 1/2") long and fits the Eclipse Coping saw frame. These are quality heat-treated steel blades with accurately set and shaped teeth. For straight or profile sawing of wood up to 75mm (3") thick. Designed to fit. Features: 14TPI for general wood cutting The blade is fitted with the teeth pointing towards the handle and cuts on the pull or draw stroke resulting in a fast cut Pinned ends for use with Eclipse Coping Saw Packed in 10's Specification: Length - 6.56"/165mm 14tpi teeth Pack of 10

See full description
Specifications for 71-CP7R Coping Saw Blades (10 Pack)
  • Product Type
    Coping Saw Blades
  • Pack Quantity
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome