1. Tools & Machining/
  2. Hand Tools/
  3. Cutting and Shaping Tools/
  4. Hacksaw and Coping Saw Blades
Hand Hacksaw Blades, Flex, HSS

Hand Hacksaw Blades, Flex, HSS


See all variants from
£1.74Inc VAT (20%)
See all variants from £1.74

Description

Manufactured from High Speed Steel (HSS), these hacksaw blades are suited for general purpose applications. With a hardened edge, each blade is virtually unbreakable. The HSS construction provides flexibility and safety but less wear resistance than an all hard or bi-metal blades.

Features and Benefits
• Manufactured from High Speed Steel (HSS) to deliver accurate and precise cuts quickly
• Cutting edge is hardened for longevity
• HSS blades provide both flexibility and an unbreakable design for resilience
• Available in three specifications to suit your requirements and application

Typical Applications
• Carpentry
• Construction
• DIY

See full description

Feature Attributes

Pack Quantity:
1
Blade Material:
High Speed Steel
Blade Length:
300 mm
For Use With:
Hacksaw
Blade Edge:
Serrated
Blade Shape:
Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome