1. Tools & Machining/
  2. Hand Tools/
  3. Cutting and Shaping Tools/
  4. Hacksaw and Coping Saw Blades
Hand Hacksaw Blades

Hand Hacksaw Blades


See all variants from
£3.19Inc VAT (20%)
See all variants from £3.19

Description

With a tough spring steel and wear-resistant high-speed steel electron-beam welded together, the teeth are then formed out of the high-speed steel to produce a perfect match with the flexible and virtually unbreakable spring steel as the backing material. A durable, all round high performing blade to suit your hacksaw (hacksaw frame sold separately).

Features and Benefits
• Bi-metal blade combines strength and flexibility
• Sandflex® blade combines high cutting performance and wear resistance
• Shatterproof and is virtually unbreakable
• Holds sharpness even over time with extended use
• Available in varying specifications to ensure you find the product best suited to your needs

Typical Applications
• Ideal for use when sawing metals

See full description

Feature Attributes

Blade Material:
Bi-metal HSS & Steel Backing
Blade Length:
300 mm
For Use With:
Hacksaw
Product Type:
Hacksaw Blades

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome