Inc VAT (20%)
These box spirit levels from STABILA® possess three vials (one horizontal, two vertical) for measuring at any angle. The product is manufactured from lightweight yet robust aluminium and has a protective electrostatic powder coated. All products have an accuracy of horizontal 0.029° (0.5mm/m) and vertical 0.048° (0.75mm/m). Also boasts plastic end caps and a protective measuring surface.
Features and Benefits
• Body is manufactured from aluminium for a lightweight yet durable construction
• Possesses two vertical vials that allow the user to perform quick readings in any position
• Measuring surface has a protective surface to protect both the product and delicate work surfaces
• Electrostatic powder coating and smooth design allows for an easy tool clean
• Plastic end caps protect the profile against impact making the product ideal for use in punishing environments
• STABILA® installation technology ensures long-term accuracy no matter how many times you use it - measuring accuracy in the normal position of ± 0.5 mm/m
• Each product possesses 1 horizontal vial, 2 vertical vials, and 1 coated measuring surface for versatility of measuring
• Available in two lengths to suit your requirements and preferences
Typical Applications
• Construction
• DIY
• Engineering
• Carpentry
Product Type:
Box Section Level
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy