1. Tools & Machining/
  2. Measuring & Marking Tools/
  3. Levels and Plumb Bobs/
  4. Spirit Levels
466 Box Spirit Level

466 Box Spirit Level


5 Variants From
£31.99

Inc VAT (20%)

See 5 Product Variants
£31.99

Description

Bahco 466 Series Box Section Levels have a thick profile made from aluminium, with a orange anodized finish. Its unbreakable barrel-type vials contain a liquid that is resistant to UV light. These large vials are easy to read, even in low light. It has milled measuring surfaces and a V groove base. Durable bi-material handles provide a stong, comfortable hold. There is only 1 handle on the 40cm level, all the other sizes have 2. Fitted with oversized, shock absorbing rubber end caps that protect against damage when dropped. There is also a handy measuring scale, for indication purposes only. Specification Accuracy: ± 0.5 mm/m

Feature Attributes

Accuracy:

± 0.5mm/m

Level Type:

Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome