Inc VAT (20%)
Type 80AS spirit level offers a reliable and accurate measurement. The measuring surfaces and the vials align with one another; they are permanently connected, guaranteeing the very best in measuring accuracy over many years. Each product has o1 vertical and 1 horizontal vial to enable readings in any position. Available in an array of sizes to suit your needs.
Features and Benefits
• End caps to protect the level against impact
• 2 coated surfaces to protect delicate surfaces and offer accurate measurements as well as enabling accurate measuring in all positions
• Anti-slip stoppers integrated to allow for a firm hold when marking
• Reinforcing ribs and an aluminium rectangle profile for high stability and a long service life
• STABILA® technology ensures accuracy even over time due to the precision calibration; the measuring accuracy in a normal position is ± 0.5 mm/m and ± 0.75 mm/m in reverse position
• The unique design vials are designed for optimum readability due to their composition of extremely transparent and durable acrylic glass that possesses precision-ground inner contours and optimum visibility vial liquid
• Easy to clean due to the electrostatic powder coating
• Each product possesses 2 vials; 1 horizontal vial and 1 vertical vial
Typical Applications
• Plumbing
• Engineering
• Construction
• DIY
Level Type:
Box-Beam Level
Body Material:
Aluminium
Vial Type:
Horizontal,Vertical
Base Type:
Non-Magnetic
Series:
Type 80 AS
Pack Type:
Single
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy