1. Tools & Machining/
  2. Measuring & Marking Tools/
  3. Levels and Plumb Bobs/
  4. Spirit Levels
80 ASM Single Plumb Magnetic Box Section Spirit Level

80 ASM Single Plumb Magnetic Box Section Spirit Level


Select
Select
See all variants from
£50.99

Inc VAT (20%)

Up to 5.5% off

See all variants from £50.99

Description

The Stabila 80 ASM Magnetic Spirit Level has an extra-strong, rare-earth magnet system for adhesion to metal objects, leaving hands free when aligning and adjusting pillars and supports. The rare-earth magnet system is up to 5x stronger than standard ferrite magnets. There are two high-quality Stabila vials for optimum readability. They are made from highly transparent, hard-wearing acrylic glass with precision-ground inner contours and fluorescent vial liquid. It has a rectangular aluminium profile with reinforcing ribs for high stability and a secure grip. With two measuring surfaces for accurate measuring in all positions. Plastic end caps protect the profile against impact. Fitted with anti-slip stoppers that prevent the level from slipping. The level is easy to clean thanks to its electrostatic powder coating. Especially suitable for measuring tasks in metal construction and drywall construction. Stabila installation technology ensures long-term accuracy. They have a measuring accuracy of ±0.5mm/m in a normal position and ±0.75mm/m in a reverse position.

Feature Attributes

Accuracy:

0.5 mm/m

Level Type:

Box Ribbed - Magnet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome