Professional Box Spirit Level Set
0
1

Professional Box Spirit Level Set

Order Code: ZT4272270S

£55.99 Inc VAT (20%)


Description

This set of Kennedy Levels is ideal for professionals needing precise accuracy and durability in construction and carpentry tasks. It includes four essential box spirit levels: KEN5951440K with an aluminium body and powder-coated finish, featuring three high visibility vials; whilst KEN5103300K, KEN5103360K, KEN5103420K, and KEN5103480K, are all similarly made from extruded aluminium with shock-absorbing end caps and milled working faces for precise measurement. Each level offers three high visibility vials (one horizontal, two vertical) with 0.5mm/m accuracy and an integrated rule scale for easy marking. Larger sizes include hand grips for transport, ideal for accurate alignment and levelling of large surfaces in varied sizes.

Features and Benefits
• Durable construction: extruded aluminium with a powder-coated finish
• High accuracy 0.5mm/m with three high visibility vials (one horizontal, two vertical)
• Shock-absorbing end caps protects levels from impacts
• Milled working faces ensures precise measurements

Contents:
• KEN5951440K
• KEN5103300K
• KEN5103360K
• KEN5103420K
• KEN5103480K

Typical Applications
• Construction
• DIY
• Plumbing
• Electrical

See full description
Specifications for Professional Box Spirit Level Set
  • Vial Visibility
    Font Viewing
  • Finish/Coating
    Powder Coat Finish
  • Overall Length
    1200mm
    1800mm
    300mm
    600mm
  • Level Features
    Hand Grips
  • Accuracy
    0.5mm/m
  • Vial Type
    Horizontal
    Vertical
  • Series
    Professional
  • Body Colour
    Red
  • Vial Material
    Acrylic
  • Level Type
    Box-Beam Level
  • Body Material
    Aluminium
  • Base Type
    Non-Magnetic
  • Number of Vials
    3
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome