Inc VAT (20%)
Description unavailable
Level Type:
Box-Beam Level
Body Material:
Aluminium
Vial Material:
Acrylic
Accuracy:
0.5 mm/m
Vial Type:
Horizontal,Vertical
Body Colour:
Yellow
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy