SC1645C Indexable Spot Drill

SC1645C Indexable Spot Drill

Order Code: ZT1149633X

£149.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

A spotting drill with all the advantages of indexable inserts - reduced tool maintenance time, increased performance, lower inventory cost and no regrinding requirements. The insert clamping method ensures accurate and secure location with quick change-over times. Multi-pro has a unique geometry which allows cutting over the centre line, using carbide, without chipping of the cutting edge. This versatile tool may be used to ‘spot’ holes prior to drilling, as a means to guide the drill and keep the hole straight, to keep size and accurately position, relative to the datum. NB. The 118° inclusive tool is recommended for ‘spotting’ prior to drilling with 118° point drills. Countersinks may be produced prior to drilling to provide a corner break on a drilled hole, a chamfer conforming to drawing specifications, a lead in for a subsequent tapping operation, or a full countersink to accommodate a screw head. Corner chamfers on edges, contours and bores can be machined as light de-burring operations or full depth chamfers. Multi-pro may be used to produce vee grooves for fluid channels, locations for round components and grip pattern or serrations on jaws and clamp pads.

See full description
Specifications for SC1645C Indexable Spot Drill
  • Shank Diameter
    16.0mm
  • Coolant Delivery
    External
  • ISO Designation
    SC 1645C
  • Maximum Cutting Diameter
    13.0mm
  • Insert Holding Type
    Inclined Screw Clamping
  • Number of Inserts
    1
  • Shank Type
    Plain Round
  • Height
    110mm
  • Insert Style
    C32 GUX
  • Depth of Cut
    6.0mm
  • Overall Length
    110.0mm
  • Milling Application
    Edge Chamfering
    Vee Grooving
    Spotting
    Hole Chamfering
  • Included Angle
    90°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome