HSS 135 Straight Shank (SCD) Stub Centring Drills - Inch

HSS 135 Straight Shank (SCD) Stub Centring Drills - Inch


Select
£0.69 Inc VAT (20%)
Up to 4% off


See all variants from £0.69

Description

HSS 135° Straight Shank (SCD) Stub Centring Drills
Series S510 - Inch
Stub centering drills designed for sheet metal drilling and spot centering operations with a strong supporting web and a reduced chisel edge to help penetration.

Feature Attributes

Application:
Spotting & Centring
Material:
High Speed Steel
Finish/Coating:
Black Oxide
Cutting Direction:
Right Hand
System of Measurement:
Inch
Series:
S510
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome