HSS 90 Straight Shank Spotting Drills - Metric


Select
£1.09 Inc VAT (20%)
Up to 20.5% off


See all variants from £1.09

Description

HSS 90° straight shank spotting drills series C520 special drill for accurate and fast spotting on NC machines, jig drills and other capital-intensive boring machines. For countersinking and chamfering of tapping holes in one operation. Only suitable for shallow depth drilling.

Features and Benefits
• HSS construction for improved strength and durability
• Suitable for shallow depth drilling
• 90° for accurate and fast spotting

Typical Applications
• Spotting

See full description

Feature Attributes

Material:
Cobalt High Speed Steel
Application:
NC Spotting
Cutting Direction:
Right Hand
System of Measurement:
Metric
Series:
C520
Finish/Coating:
Bright
More attributes