R453 HM - High-performance FORCE X drill with DIN 6535HA NC parallel shank

R453 HM - High-performance FORCE X drill with DIN 6535HA NC parallel shank


£63.99 Inc VAT (20%)
Up to 5.5% off

See all variants from £63.99

Description

R453 Solid Carbide TiAlN Coated force-X Coolant Feed 5xD Drill Bit with 140 degree 4-Facet split point, designed for high performance drilling

Feature Attributes

Material:
HM
Finish:
TiAlN
Series:
R453
Standards Met:
DIN 6537 L
Cutting Direction:
Right
Shank:
Cylindrical shank DIN 6535 HA
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome