Series 557 HSS 90 Straight Shank NC Spotting Drills (Metric)

Series 557 HSS 90 Straight Shank NC Spotting Drills (Metric)


Select
£15.99 Inc VAT (20%)
Up to 11.5% off


See all variants from £15.99

Description

Series 557 90° HSS Straight Shank NC Spotting Drills feature a durable HSS construction and a 90° Point for countersinking and chamfering of tapping holes in one operation. Please note: Only suitable for shallow depth drilling.

Features and Benefits
• For countersinking and chamfering of tapping holes in one operation
• Durable high speed steel construction
• Suitable for shallow drilling applications

Notes
• Only suitable for shallow depth drilling2
• Available in metric sizes 3mm to 25mm

See full description

Feature Attributes

Finish/Coating:
Bright
Point Angle:
90 °
Material:
High Speed Steel
Application:
NC Spotting
Standards Met:
DIN 1897
System of Measurement:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome