Series R123 Short Carbide 90 Spotting Drill - Metric
0
1
2

Series R123 Short Carbide 90 Spotting Drill - Metric


Select
£44.99 Inc VAT (20%)
Up to 8.5% off


See all variants from £44.99

Description

Series R123 Carbide Spotting Drill - 90° - Metric

Versatile carbide spotting drill for use on a wide range of materials.

Features
• Carbide
• Four facet <10.00mm
• 1xD
• Bright finish
• 90° Point angle
• Sizes 5.00mm to 20.00mm

See full description

Feature Attributes

Point Angle:
90 °
System of Measurement:
Metric
Material:
Carbide
Cutting Direction:
Right Hand
Finish/Coating:
Bright
Series:
R123

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome