Solid Carbide 90 Straight Shank Spotting Drills - Metric


Select
£12.99 Inc VAT (20%)
Up to 3.5% off


See all variants from £12.99

Description

Designed for close tolerance hole location. Suitable for continuous production on aluminium, plastics, free cutting steels, cast iron, titanium and some aerospace materials. The stability of carbide makes the tool more rigid and less likely to deflect, maintaining a higher level of accuracy. Operators should note that continuous heavy shock loading may cause the tool to fail due to its brittleness.

Feature Attributes

Application:
Spotting
System of Measurement:
Metric
Finish/Coating:
Bright
Point Angle:
90 °
Cutting Direction:
Right Hand
Material:
Carbide