Quick-Grip Handi-Clamp

Quick-Grip Handi-Clamp


Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

Squeeze to adjust and click to release. Manufactured from high-tech resin for a lightweight and durable clamp, these Quick-Grip® clamps are ideal for use in workshops, more domestic uses as well as gardening and contractor applications.

Features and Benefits
• Ratcheting mechanism is robust and has the ability to deliver varying clamping pressure
• Quick release trigger ensures simple and fast positioning and release of the workpiece when desired
• Available in two sizes to suit your requirements
• Non-marking pads protect the workpiece and prevent damage
• Unique design means the clamp can also hold abnormal or oddly shaped workpieces, making it versatile

Typical Applications
• Workshop
• Woodworking
• Crafting and Modelling

See full description

Feature Attributes

Handle Material:
Nylon,Resin
Type:
Spring Clamp
Jaw Pad Material:
TPE
Jaw Pad Movement:
Fixed
Bar Material:
High-Tech Resin
Jaw Material:
Nylon,Resin
More attributes
Product Reviews -
4 years ago by Chris
Does what it says on the tin.

5 years ago by David
Easy to use, although I'm not sure the clamping force is that great.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome