1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Square Drive Bits
1" Bi-Hexagon Standard Sockets - AF

1" Bi-Hexagon Standard Sockets - AF


Select
See all variants from
£14.99Inc VAT (20%)
Up to 16.5% off

See all variants from £14.99

Description

Bi-hexagon. (12 point). This range of 1" (25mm) series sockets is the ultimate for high torque hand applications. The Bi-hexagon design gives strength and reliability under heavy loads. Used extensively in heavy plant, rail, shipyard and oil rig industries. The 12 point bi-hexagon side drive design gives a higher torque than normal sockets. Made from chrome vanadium, fully chrome plated with a mirror finish and aluminium-free. Chamfered leading edge ensures easy fastener location.

Feature Attributes

Drive Size:
1 mm
Material:
Chrome Vanadium Steel,Aluminium-Free
Socket Type:
Bi-Hexagon Socket
Drive Type:
Square
Socket Depth:
Standard
Size System:
Imperial
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome