1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Square Drive Bits
1" Bi-Hexagon Standard Sockets - Metric

1" Bi-Hexagon Standard Sockets - Metric


10 Variants From
£26.99

Inc VAT (20%)

See 10 Product Variants
£26.99

Description

Bi-hexagon. (12 point). This range of 1" (25mm) series sockets is the ultimate for high torque hand applications. The Bi-hexagon design gives strength and reliability under heavy loads. Used extensively in heavy plant, rail, shipyard and oil rig industries. The 12 point bi-hexagon side drive design gives a higher torque than normal sockets. Made from chrome vanadium and fully chrome plated with a mirror finish and aluminium-free. Chamfered leading edge ensures easy fastener location.

Feature Attributes

Socket Type:

Bi-Hexagon Socket

Drive Type:

Square

Number of Points:

12

Material:

Aluminium Free,Chrome Vanadium Steel

Finish/Coating:

Chrome-Plated,Mirror Finish

Drive Size:

1 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome