3/8" Bi-Hexagon Standard Length Sockets - Imperial

3/8" Bi-Hexagon Standard Length Sockets - Imperial


Select
Select
£2.29 Inc VAT (20%)
Up to 44.5% off


See all variants from £2.29

Description

Bi-Hexagon Sockets
12 point – side drive design gives a higher torque than normal sockets, grip worn nuts and will not round off existing nuts. All have a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories. Require only a one-twelfth turn to engage the next point of the socket.

Feature Attributes

Number of Points:
12
Socket Type:
Bi-Hexagon Socket
Material:
Chrome Vanadium Steel
Bit Type:
Bi-Hex
Drive Type:
Square
Drive Size:
3/8 in
More attributes
Product Reviews -
6 years ago
Well made tools have others strong reliable tactile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome