3/8" Bi-Hexagonal Standard Length Sockets, Metric
0
1

3/8" Bi-Hexagonal Standard Length Sockets, Metric


Select
£1.89 Inc VAT (20%)
Up to 12% off


See all variants from £1.89

Description

Available in metric sizes, these 3/8" square drive, bi-hexagonal sockets are ideal for applications in which high torque is required. With a 12 point system and side drive design, each socket gives a higher torque than normal sockets, can grip worn nuts and will not round off existing nuts. Every socket possesses a ball-retaining groove on each face of the square drive and requires only a one-twelfth turn to engage the next point of the socket. Constructed from chrome vanadium steel with a highly polished, chrome plated, mirror finish.

Features and Benefits
• Ball retaining groove on each face of the drive ensures a positive fit with accessories
• 12 point design requires only a twelfth of a turn to engage with the next point of the socket for easy fastening and loosening
• Will grip even worn nuts and won't round off existing nuts
• Side drive design gives a higher torque than standards sockets
• Available in a range of metric sizes to suit your requirements
• Chrome vanadium steel construction is robust and bolsters product longevity
• Mirror finish repels grime and dirt and makes each socket easier to clean

Typical Applications
• Construction
• Engineering
• Assembly and Repair
• Automotive
• DIY

See full description

Feature Attributes

Material:
Chrome Vanadium Steel
Socket Depth:
Standard
Drive Type:
Square
Finish/Coating:
Chrome Plated,Mirror Finish
Drive Size:
3/8 in
Socket Type:
Bi-Hexagon Socket
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome