1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Square Drive Bits
3/8" Square Drive Long Screwdriver Socket Bit Sets, 6 Pieces
0
1
2
3

3/8" Square Drive Long Screwdriver Socket Bit Sets, 6 Pieces


Select
See all variants from
£23.99Inc VAT (20%)
Up to 14% off

See all variants from £23.99

Description

Ideal for accessing deep-seated bolts that have been fitted with knurled bodies for extra grip, these bit sets are suited for professional use. Made from S2 chrome vanadium steel and supplied on storage rail. Can be purchased with either hexagonal bits or TX to suit your preferences.

Features and Benefits
• Manufactured from chrome vanadium steel making for a robust product
• Available with either hexagonal or TX bits depending on your needs
• Supplied on a handy storage rail for ease of organisation and component selection

Typical Applications
• Automotive
• Engineering
• DIY
• Construction
• Plumbing

See full description

Feature Attributes

Drive Type:
Square
Number of Pieces:
6
Material:
Chrome Vanadium Steel
Size System:
Metric
Socket Depth:
Deep
Set Type:
Socket Set
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome