1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Square Drive Bits
3/8in. Single-Hexagon Sockets, Metric
0
1

3/8in. Single-Hexagon Sockets, Metric


Select
See all variants from
£1.39Inc VAT (20%)
Up to 15% off

See all variants from £1.39

Description

This range of metric sized, 3/8in. square drive, Single-Hexagon Sockets are ideal for general use. The 6 point design of the product offers a more positive location, particularly on worn or rounded nuts, but requires a one-sixth turn to engage the next point of the socket. Manufactured from chrome vanadium steel and chrome plated with a mirror finish, the product is available in a range of sizes.

Features and Benefits
• Available in a range of metric sizes to suit your needs
• Manufactured from chrome vanadium steel making for a robust product
• Chrome plating further protects the product against corrosion as well as wear and tear
• The single hexagon design offers a more positive location for use on worn fasteners
• Requires only one sixth turn to engage the next point of the socket for ease of turning

Typical Applications
• Construction
• Automotive
• Engineering

See full description

Feature Attributes

Number of Points:
6
Socket Type:
Hexagon Socket
Bit Type:
Hexagon
Drive Size:
3/8 in
Finish/Coating:
Chrome Plated,Mirror Finish
Drive Type:
Square
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome