1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Square Drive Bits
Bit Set 1/2" Square Dr 20 PC

Bit Set 1/2" Square Dr 20 PC


2 Variants From
£69.99

Inc VAT (20%)

Up to 15% off
See 2 Product Variants
£69.99

Description

Used most often in the automotive and aerospace industries, this 20 piece screwdriver bit set emphasises the optimum weight to strength ratio, which ensures the reliability and accessibility that is so important in this type of production environment. The set is designed for insertion and removal of fasteners and fixings using 1/2in. square drive tooling. The unique knurled body of the bit gives extra grip which is essential for a quick tool change when your hands are greasy/oily, whilst the chrome vanadium steel construction and chrome plated mirror finish and aluminium-free design makes for durability. All bits have ball retaining groove on each face of the square drive. The set is supplied in a robust plastic case.

Features and Benefits
• Fully chrome plated mirror finish for an easy tool clean
• Ideal for automotive and aerospace industries
• Ball retaining groove on each face of the square drive ensures a positive lock with fasteners
• Manufactured from chrome vanadium steel for durability
• Unique knurled body improves user grip even if hands are oily or greasy
• Supplied in a plastic case for ease of storage, protection and transportation of your components
• 20 piece set ensures you have the correct component to hand no matter the application

Contents
• Slotted: 8, 9, 12, 14, and 16mm
• TX: T20, T25, T27, T30, T40, T45, T50, T55 and T60
• Crosspoint: No.2, 3 and 4
• PZ: No.2, 3 and 4

Typical Applications
• Engineering
• Industrial
• Automotive

Standards
• Conform to DIN standards

See full description

Feature Attributes

Finish/Coating:

Chrome-Plated

Drive Size:

1/2 mm

Drive Type:

Square

Number of Pieces:

20

Set Type:

Socket Set

Material:

Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome