1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Square Drive Bits
1/2" Square Drive Hexagon Bit Socket Sets

1/2" Square Drive Hexagon Bit Socket Sets


2 Variants From
£119.99

Inc VAT (20%)

See 2 Product Variants
£119.99

Description

These 1/2" square drive socket sets are the economical and easy way to ensure you have relevant sockets for any application. Available as a metric or imperial set, each product comes with 9 sockets and is supplied in a blue steel carry case. Suited for in-hex screws.

Features and Benefits
• 9 piece sets ensure you have base sizes to hand no matter the job
• Supplied in a blue steel case to help store, organise and transport your set
• Available as an imperial or metric set to suit your preferences and needs

Typical Applications
• Automotive
• Construction
• Plumbing
• Electrical
• DIY

Notes
• GED5826938D is an imperial set
• GED5826940A is a metric set

See full description

Feature Attributes

Set Type:

Hex Bit Socket Set

Bit Type:

Hex

Drive Size:

1/2 in

Drive Type:

Hex

Number of Pieces:

9

Includes:

Carry Case

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome