1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Square Drive Bits
1/2" Square Drive Swivel Handles

1/2" Square Drive Swivel Handles


Select
See all variants from
£36.99Inc VAT (20%)

See all variants from £36.99

Description

With a smooth action joint, these 1/2" square drive handles are the simple to use product for operating on nuts and bolts. With a hinged-link to allow for easy access to difficult areas, a chrome finish and bi-material grip. Available in two lengths.

Features and Benefits
• With a high chrome polished finish for bolstered resistance to wear and tear
• Hinged handle allows for easier access and allows for working in confined spaces
• Ergonomic bi-material grip ensures user comfort and improved control
• Available in two lengths to suit your needs

Typical Applications
• Automotive
• Engineering
• Repair Work
• Plumbing
• DIY

Standards
• ISO 3315
• DIN 3122
• ISO 1174-1

See full description

Feature Attributes

Standards Met:
DIN 3122,ISO 3315,ISO 1174-1
Finish/Coating:
Chrome-Plated with a Mirror Finish
Drive Size:
1/2 in
Product Type:
Swivel Handle
Drive Type:
Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome