1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Square Drive Bits
1/2" Wobble Extension Bars

1/2" Wobble Extension Bars


Select
See all variants from
£7.59Inc VAT (20%)

See all variants from £7.59

Description

In areas where clearance may be a problem, the 'wobble' square drive can be used at an angle of up to 15°. Manufactured from high quality chrome vanadium with a fully polished finish and a knurled finger grip, these 1/2" square drive extension bars are ideal for reaching fasteners in confined spaces. Available in three different sizes.

Features and Benefits
• Manufactured from chrome vanadium steel for maximum durability
• Fully polished finish repels dirt and makes for easy cleaning
• Knurled finger grip improves user handling and reduces the risk of slippage when using the tool
• Available in a range of sizes to suit your specific needs
• Can be used up to a 15° angle making it ideal for use in awkward or restricted areas

Typical Applications
• Automotive
• Construction
• Engineering

See full description

Feature Attributes

Finish/Coating:
Fully Polished Finish
Number of Pieces:
1
Drive Size:
1/2 in
Material:
Chrome Vanadium Steel
Product Type:
Wobble Extension
Drive Type:
Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome