1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Square Drive Bits
Pro-Torq Flat Head Screwdrivers, Flared Tip
0
1
2

Pro-Torq Flat Head Screwdrivers, Flared Tip


Select
Select
See all variants from
£1.52Inc VAT (20%)
Up to 15% off

See all variants from £1.52

Description

These slotted tipped, round bladed screwdrivers are ideal for regular, professional use. Comprised of a chrome vanadium steel blade with a magnetised and back oxidised tip. Fitted with a unique dual grip triangular handle which has been designed for improved user comfort, which in turn allows more torque to be applied. Complete with a convenient hanging hole. To safely drive slotted screws, the tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping and deforming the screw head.

Features and Benefits
• Blades are manufactured from chrome vanadium steel for maximum durability
• Magnetic tips hold the fastener in place when applying torque for ease
• Available in a variety of sizes to suit your requirements
• Dual grip triangular handle has been ergonomically designed for maximum user comfort and grip
• Each driver possesses a convenient hanging hole in the handle for easy storage

Typical Applications
• DIY
• Engineering
• Construction

See full description

Feature Attributes

Handle Material:
Thermoplastic Rubber,Polypropylene
Finish/Coating:
Bright Finish
Screwdriver Type:
Ratchet
Series:
Pro-Torq
Special Features:
Magnetized Tip
Blade Material:
Chrome Vanadium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome