1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Square Drive Bits
1/4" Bi-Hexagon Deep Sockets - AF

1/4" Bi-Hexagon Deep Sockets - AF


Select
See all variants from
£1.89Inc VAT (20%)
Up to 22.5% off

See all variants from £1.89

Description

Ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignition and refrigeration work. All bi-hexagon unless stated.

Double knurl feature gives a high grip which is essential for a quick tool change when your hands are greasy/oily. The 12 point bi-hexagon side drive design will give a higher torque than normal sockets. Manufactured from chrome vanadium, fully chrome plated with a mirror finish and aluminium-free to ensure non-sparking. Chamfered leading edge ensures easy fastener location.

Feature Attributes

Overall Length:
50 mm
Size System:
Imperial
Drive Type:
Square
Number of Points:
12
Socket Depth:
Deep
Drive Size:
1/4 in
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome