1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Square Drive Bits
1/4" Sockets Screwdriver Bits - Slotted

1/4" Sockets Screwdriver Bits - Slotted


3 Variants From
£1.99

Inc VAT (20%)

See 3 Product Variants
£1.99

Description

Screwdriver Bits
Manufactured from high quality chrome vanadium, fully polished finish. Conform to DIN.
Overall length: 37mm.
Bit length: 19mm.


Ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignition and refrigeration work. All bi-hexagon unless stated.

Double knurl feature gives a high grip which is essential for a quick tool change when your hands are greasy/oily. The 12 point bi-hexagon side drive design will give a higher torque than normal sockets. Manufactured from chrome vanadium, fully chrome plated with a mirror finish and aluminium-free to ensure non-sparking. Chamfered leading edge ensures easy fastener location.

See full description

Feature Attributes

Bit Length:

19 mm

Bit Type:

Slotted

Socket Type:

Screwdriver Bit Socket

Overall Length:

37

Drive Type:

Square

Drive Size:

1/4 in

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome