1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Square Drive Bits
1/4" Square Drive Extension

1/4" Square Drive Extension


See all variants from
£3.39Inc VAT (20%)
See all variants from £3.39

Description

Manufactured from high grade chrome vanadium which is fully chromed, aluminium free and with a high polish mirror finish.

Feature Attributes

Drive Size:
1/4 in
Finish/Coating:
Polished Finish
Drive Type:
Square
Material:
Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome