1/4" Square Drive "TX" Screwdriver Bits

1/4" Square Drive "TX" Screwdriver Bits


Select
£1.69 Inc VAT (20%)


See all variants from £1.69

Description

Often used in the automotive and aerospace industries.
The weight to strength ratio ensures the reliability and accessibility that is important in
this type of environment.
Manufactured from high grade chrome vanadium which is fully chromed, aluminium
free and with a high polish mirror finish.
All have ball retaining grooves. Conform to DIN standards.

See full description

Feature Attributes

Bit Type:
Torx
Socket Type:
Torx Socket
Drive Type:
Square
Finish/Coating:
Polished Chrome
Overall Length:
37 mm
Bit Length:
20 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome