1/4" Square Drive Phillips Screwdriver Bit

1/4" Square Drive Phillips Screwdriver Bit


Select
£0.89 Inc VAT (20%)


See all variants from £0.89

Description

Often used in the automotive and aerospace industries.
The weight to strength ratio ensures the reliability and accessibility that is important in this type of environment.
Manufactured from high grade chrome vanadium which is fully chromed, aluminium free and with a high polish mirror finish.
All have ball retaining grooves. Conform to DIN standards.

See full description

Feature Attributes

Drive Type:
Square
Drive Size:
1/4 in
Socket Depth:
Standard
Bit Length:
20 mm
Bit Type:
Phillips
Finish/Coating:
Polished Chrome
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome