1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Square Drive Bits
1/4" Square Drive Sockets - A/F

1/4" Square Drive Sockets - A/F


8 Variants From
£0.99

Inc VAT (20%)

Up to 14.5% off
See 8 Product Variants
£0.99

Description

Manufactured from high grade chrome vanadium which is fully chromed, aluminium free and with a high polish mirror finish.

Sockets manufactured to: ANSI B107.5M:2012

Feature Attributes

Socket Depth:

Standard

Drive Size:

1/4 in

Size System:

Imperial

Standards Met:

ANSI B107.5M:2012

Material:

Chrome Vanadium Steel

Socket Type:

Hexagon Socket

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome