1/4in. Square Drive Deep Sockets, Metric

1/4in. Square Drive Deep Sockets, Metric


Select
£3.99 Inc VAT (20%)


See all variants from £3.99

Description

Available in a range of metric sizes, these bi-hexagon 1/4in. square drive deep impact sockets are ideal for removing deep recessed sockets. Manufactured from high grade chrome vanadium steel which is fully chromed, aluminium free and with a high polish mirror finish. Side-Drive® bi-hexagon sockets are designed to reduce stress and damage to fasteners and each product possesses a chamfered leading edge.

Features and benefits
• Made from chrome vanadium steel for maximum durability
• Fully chrome plated with a mirror finish for an easy component clean
• Aluminium-free making them useful for non-sparking applications
• Side-Drive® bi-hexagon sockets are designed to reduce stress/damage to fasteners
• Unique 'Double-Knurl' design gives the sockets high grip
• Chamfered leading edge ensures easy fastener location
• Available in a range of metric sizes to suit your exact needs

Typical Applications
• Engineering
• Construction
• Automotive

See full description

Feature Attributes

Socket Depth:
Deep
Number of Points:
12
Size System:
Metric
Drive Type:
Square
Socket Type:
Bi-Hexagon Socket
Drive Size:
1/4 in
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome