1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Square Drive Bits

1/4in. Square Drive Single Hexagon Sockets, Metric


Select
See all variants from
£1.29Inc VAT (20%)
Up to 16% off

See all variants from £1.29

Description

Ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignition and refrigeration work, these single hexagon, 1/4in. square drive sockets are designed for longevity. Manufactured from chrome vanadium steel, each product is chrome plated, aluminium free and has a mirror finish. Available in a range of metric sizes, each piece has a double knurl design and a chamfered leading edge.

Features and Benefits
• Double knurl feature gives a high grip which is essential for a quick tool change when your hands are greasy/oily
• Manufactured from chrome vanadium steel for optimum durability
• Fully chrome plated with a mirror finish for bolstered protection against corrosion as well as general wear and tear
• Aluminium-free to ensure non-sparking
• Chamfered leading edge ensures easy fastener location
• Available in a range of metric sizes to suit your specific needs and application

Typical Applications
• Engineering
• Automotive
• Plumbing

See full description

Feature Attributes

Drive Type:
Square
Overall Length:
25 mm
Drive Size:
1/4 in
Number of Points:
6
Socket Depth:
Standard
Socket Type:
Hexagon Socket
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome