1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Square Drive Bits
Square Drive Heavy Duty Swivel Handles
0
1

Square Drive Heavy Duty Swivel Handles


3 Variants From
£18.39

Inc VAT (20%)

See 3 Product Variants
£18.39

Description

With a 1/2" square drive and a hinged link, this chrome vanadium steel product is suited for heavy duty applications in awkward or restricted areas. Featuring a knurled handle and a high troque slim design, it's a must have for a complete tool kit.

Features and Benefits
• Products are laser etched to allow you to easily identify the correct product
• Hinged link allows for operation at various angles in restricted areas
• Available in two lengths to suit a variety of needs
• Polished finish bolsters resistance to rust and repels dirt
• Aluminium free

Typical Applications
• DIY
• Plumbing
• Automotive
• Engineering

Standards
• Conforms to ANSI B107.10M: 1982
• Conforms to BS 4006: 1992

Notes
• Replacement knuckle available (KEN-582-6548K)

See full description

Feature Attributes

Product Type:

Swivel Handles

Drive Type:

Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome