1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Square Drive Bits
Square Drive Q/R 72T Ratchet Handle

Square Drive Q/R 72T Ratchet Handle


Select
See all variants from
£26.99Inc VAT (20%)
Up to 11.5% off

See all variants from £26.99

Description

Constructed of a chrome vanadium steel blade and an ergonomic, rubber grip, this 72 tooth ratchet is ideal for the professional user. With a thumb lever for reversing without having to remove the socket or accessory, a quick release action and a 1/2" square drive.

Features and Benefits
• Manufactured from chrome vanadium steel making for a robust product
• Rubber hand grip for comfort and optimum grip whilst using
• Thumb lever for reversing without having to change accessories

Typical Applications
• Ideal for professional use in a multitude of industries where regular tightening and loosening of nuts and bolts is essential such as:
• Automotive
• Construction
• Repair work
• Plumbing
• Electrical work

See full description

Feature Attributes

Product Type:
Ratchet Handle
No. of Teeth:
72
Drive Type:
Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome