1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Square Drive Bits
The Dual 80 Teeth Technology Ratchet

The Dual 80 Teeth Technology Ratchet


Select
See all variants from
£63.99Inc VAT (20%)

See all variants from £63.99

Description

When high torque is the first priority. Exceeds torque requirements of ISO standards. Sealed mechanism to keep dirt out and lubrication in. Dual pawl system for superior strength. Curved shapes and high polished surfaces. No sharp edges and a non-slip 2-component handle ensures a comfortable and safe grip. Made from high performance alloy steel, precision forged and heat treated to provide optimum durability.
Compliant with ISO 3315/1174-2 / DIN 3120/3122 / UNE 16512.

Feature Attributes

Drive Type:
Square
Material:
Alloy Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome