1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Square Drive Bits
3/4" Square Drive Extension Bars

3/4" Square Drive Extension Bars


Select
See all variants from
£10.29Inc VAT (20%)
Up to 14% off

See all variants from £10.29

Description

3/4" square drive impact extension bars manufactured from high quality chrome molybdenum steel with a black oxidised finish for increased tool lifespan. The permanent laser etched markings allow for quick and easy selection of the right sized tool for the job.

Features and Benefits
• Increases the reach of impact wrench sockets and drivers
• High quality chrome molybdenum steel construction for durability
• Black oxide coating for prolonged tool lifespan
• Permanent laser etched markings for easy tool identification

Typical Applications
• Impact wrenches
• Industrial
• Workshop
• Automotive
• On-site

See full description

Feature Attributes

Male Drive Size:
3/4 in
Drive Size:
3/4 in
Finish/Coating:
Black Oxide
Female Drive Size:
3/4 in
Material:
Chrome Molybdenum Steel
Accessory Type:
Extension Bar
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome