3/8" SQ X 4" Cobalt Toolbit

3/8" SQ X 4" Cobalt Toolbit

Order Code: ZT2624926S

£14.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.390%
5 - 9£13.814%
10 - 19£13.248%
20 +£12.6612%

Order by 12pm, get it Tomorrow

Description

5% Cobalt Square Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Specifications for 3/8" SQ X 4" Cobalt Toolbit
  • Material
    Cobalt High Speed Steel
  • Overall Height
    3/8in
  • Overall Width
    3/8in
  • System of Measurement
    Inch
  • End Shape
    Square
  • Bevel Angle
    15°
  • End Angle Type
    Two Beveled Ends
  • Material Grade
    M35
  • Overall Length
    4in
  • Finish/Coating
    Uncoated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome