1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Square, Round & Rectangular Toolbits
HSS Cobalt Toolbits - Round Metric
0
1
2

HSS Cobalt Toolbits - Round Metric


8 Variants From
£3.19

Inc VAT (20%)

See 8 Product Variants
£3.19

Description

5% Cobalt Round Metric.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Feature Attributes

Material:

Cobalt High Speed Steel

Finish/Coating:

Uncoated

Material Grade:

M35

End Angle Type:

Non-beveled

End Shape:

Round

System of Measurement:

Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome