TM2226 9" Rosewood Sliding Bevel

TM2226 9" Rosewood Sliding Bevel

Order Code: ZT1009018X

£29.99 Inc VAT (20%)


Description

Used for marking regular and irregular angles. The 9" sliding steel blade can be locked into any position using the brass thumbscrew. Rosewood stock with brass tips for greater wear resistance.

Specifications for TM2226 9" Rosewood Sliding Bevel
  • Material
    Aluminium/Steel
  • Blade Length
    230mm
  • Colour
    Brown
  • Blade Dimensions
    230mm x 25mm
  • Features
    Sliding Bevel
  • Blade Width
    25mm
  • Type
    Bevel
  • Finish/Coating
    Anodised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome