1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdrivers/
  5. Standard
Crosspoint Screwdrivers
0
1
2
3

Crosspoint Screwdrivers


7 Variants From
£1.09

Inc VAT (20%)

Up to 12.5% off
See 7 Product Variants
£1.09

Description

With a traditional 'fluted' design handle, these Crosspoint screwdrivers are designed to help virtually eliminate slippage when applying torque to Crosspoint screws. Composed of a high-quality steel blade with satin finish, a magnetic tip hardened and ground to prolong tool life and high impact plastic handles, this range of screwdrivers is ideal for professional applications. Available to buy in a variety of sizes, with the No.2 driver being suitable for most applications.

Features and Benefits
• Traditional fluted design handle improves grip and user comfort
• Available in a variety of sizes to suit your requirements
• High quality steel blades with satin finish are robust and suited for regular use
• Magnetic tips allow the user to apply maximum torque whilst holding fasteners in place to avoid cam-out
• High impact plastic handles are durable and resistant to acid, oil and general wear and tear

Typical Applications
• Engineering
• Construction
• Automotive
• Electrical
• DIY

Standards
• DIN ISO 8764

See full description

Feature Attributes

Tip Type:

Phillips

Special Features:

Magnetized Tip

Finish/Coating:

Satin

Blade Shape:

Round

Application:

Assembly,Engineers,Mechanic

Blade Material:

Steel

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome