Engineer's and Electrician's Screwdrivers
0
1
2

Engineer's and Electrician's Screwdrivers


Select
£1.85 Inc VAT (20%)


See all variants from £1.85

Description

With a traditional 'fluted' design handle, these square blade, flared tip screwdrivers are ideal for regular and punishing use. Possessing high quality steel blades with a satin finish, the product also boasts magnetic tips, hardened and ground to prolong tool life. The high impact plastic handles are acid and oil resistant and are available in four different sizes. Square bladed screwdrivers can be gripped in a spanner or locking wrench to allow greater torque to be applied from the side rather than from directly above the screwdriver.

Features and Benefits
• Blades are manufactured from high quality steel for durability
• Magnetic tips allow you to effectively hold the fastener in place whilst applying torque for ease
• Available in four sizes to allow you to select the product that best suits your needs
• High impact plastic handles provide grip, control, durability and comfort to the user

Typical Applications
• Construction
• DIY
• Plumbing
• Electrical
• Engineering

Standards
• DIN ISO 2380

See full description

Feature Attributes

Blade Length:
100 mm
Finish/Coating:
Satin
Tip Type:
Slotted
Application:
Engineers,Assembly,Mechanic
Handle Material:
Plastic
Special Features:
Magnetized Tip
More attributes
Product Reviews -
4 years ago by Jonathan
How do you make a quality screwdriver this cheaply? Well mad, and a useful size to put in a tool roll. (Which I did.)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome