Hi-Grip Phillips Screwdrivers, Phillips Tip
0
1

Hi-Grip Phillips Screwdrivers, Phillips Tip


Select
Select
£0.72 Inc VAT (20%)


See all variants from £0.72

Description

Designed for maximum grip under load application. The red moulded cushion grip gives optimum operator comfort. Ideal for assembly work. Tough alloy steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life.

Crosspoint
Crosspoint screws virtually eliminate the screwdriver slippage if the correct size is used. The No.2 driver is suitable for most applications.

See full description

Feature Attributes

Special Features:
Magnetized Tip
Blade Material:
Steel
Handle Material:
Plastic
Blade Shape:
Round
Tip Type:
Phillips
Standards Met:
DIN ISO 8764
More attributes
Product Reviews -
5 years ago
Does what it is meant to do. All good.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome