0
1

'Hi-Grip' PZ Screwdrivers


Select
£1.49 Inc VAT (20%)


See all variants from £1.49

Description

Designed for maximum grip under load application, these PZ 'Hi-Grip' screwdrivers are available in a variety of sizes. The red moulded cushion grip gives optimum operator comfort whilst the tough alloy steel blades with a satin finish ensures product longevity and a positive fit with fasteners. Each product also boasts a magnetic tip that has been hardened and ground to prolong tool life. PZ fasteners and screwdrivers have extra 'cutaways' to help drive the screw. Favoured by the construction and joinery trade.

Features and Benefits
• Available in an array of sizes to suit your exact needs
• Magnetised tip effectively holds the fastener in place allowing you to apply torque more accurately
• Blade is manufactured from high quality steel for a positive fit with fasteners even with extensive use
• Handle is constructed from plastic to improve user comfort, grip and control as well as being resistant to corrosion and weathering

Typical Applications
• Construction
• Joinery
• Electrical
• DIY

Feature Attributes

Screwdriver Type:
Standard
Blade Shape:
Round
Blade Material:
Steel
Series:
Hi-Grip
Standards Met:
DIN ISO 8764
Special Features:
Magnetized Tip
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome