1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdrivers/
  5. Standard
Insulated Electricians Terminal Screwdrivers, Parallel Tip

Insulated Electricians Terminal Screwdrivers, Parallel Tip


2 Variants From
£5.59

Inc VAT (20%)

Up to 11% off
See 2 Product Variants
£5.59

Description

The ITL® Insulated Terminal Screwdrivers feature parallel blades and an injection moulded nylon 11 handle which not only meets, but also exceeds the requirements of IEC 60900, the industry standard for live line working. Meeting the requirements of Category C, which requires it to perform at extreme temperatures of -40C to +70C, the tool is unique and has a lifetime guarantee.

Features and Benefits
• Virtually indestructible with a lifetime guarantee
• Can operate in temperatures of -40°C to +70°C for versatility of use
• Injection moulded nylon handle improves user comfort, grip and control
• Exceeds industry-standard requirements for working with live wires to ensure maximum safety
• Available in two sizes to suit your needs

Standards
• Category C
• IEC 60900

Typical Applications
• DIY
• Engineering
• Construction
• Electrical

See full description

Feature Attributes

Number of Pieces:

1

Tip Type:

Slotted

Insulated:

Yes

Screwdriver Type:

Insulated

Tip Size:

3 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome