1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdrivers/
  5. Standard
Insulated Star* Screwdrivers

Insulated Star* Screwdrivers


7 Variants From
£3.99

Inc VAT (20%)

Up to 16.5% off
See 7 Product Variants
£3.99

Description

This fully insulated star screwdriver is ideal for live circuits 1500V DC or 1000V AC.

Features and Benefits
• This star screwdriver is made from strong and durable S2 steel
• VDE and GS approved
• Suitable for a wide variety of industries including automotive industries

See full description

Feature Attributes

Number of Pieces:

1

Screwdriver Type:

Insulated

Overall Length:

100 mm

Handle Material:

Polypropylene,Thermoplastic Rubber

Standards Met:

IEC60900

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome